MINIATURE CIRCUIT

Item #: 451530

Cat #: EDB34025SA

UPC: 785901546849

Sign In or Register to view pricing and more.

Overview

SQD EDB34025SA MINIATURE CIRCUIT
Also known as: 785901546849, EDB34025SA

Specifications

Poles: 3
Volts AC: 277, 480Y
Amps: 25
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 25
Mounting: Bolt On
Volts AC: 277, 480Y
Standards: California Proposition 65
Interrupt Rating AC: 18 kA

Customer Reviews

No reviews for this product
(0)