Freedom Iec Full Voltage Non-reversing Contactor

Item #: 451505

Cat #: CE15BN3BB

UPC: 782113409733

Sign In or Register to view pricing and more.
Documents & Guides
Iec Full Voltage Non-reversing Contactor, Freedom, Size B, 3-pole, No Auxiliarycontact, 240 Vac/ 60 Hz - 220 Vac/ 50 Hz Coil

Overview

Iec Full Voltage Non-reversing Contactor, Freedom, Size B, 3-pole, No Auxiliarycontact, 240 Vac/ 60 Hz - 220 Vac/ 50 Hz Coil
Also known as: 782113409733, CE15BN3BB

Specifications

Horsepower: 1
Family / Style: Freedom
Poles: 3
Amps: 10
Type: Contactor
Horsepower: 1
Poles: 3
Type: Contactor
Family / Style: Freedom
Amps: 10

Customer Reviews

No reviews for this product
(0)