This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Eaton XT IEC contactor, 12A, 220-240 Vac, 50-60 Hz, 12A, Frame C, 45 mm, 50-60 Hz, 2 hp, Steel mounting plate, Three-pole, Non-reversing, No overload relay, Freedom, Contactor
Overview
Eaton XT IEC contactor, 12A, 220-240 Vac, 50-60 Hz, 12A, Frame C, 45 mm, 50-60 Hz, 2 hp, Steel mounting plate, Three-pole, Non-reversing, No overload relay, Freedom, Contactor
Fill
Also known as: 782113409917, CE15CN3BB
Specifications
Family / Style: | Freedom |
Poles: | 3 |
Type: | Contactor |
Amps: | 12 |
Horsepower: | 2 |
Family / Style: | Freedom |
Type: | Contactor |
Horsepower: | 2 |
Poles: | 3 |
Amps: | 12 |
Customer Reviews
No reviews for this product
(0)