Pendant, 2 Light, 100W Max

Item #: 45145

Cat #: 51190-962

UPC: 785652511967

Sign In or Register to view pricing and more.
Pendant, Serenity, Size: 16-3/4x15", 100W, 120V, 2 Lamps, Medium A, Incandescent, Material: Steel Body, Steel Chain, & Glass Shade, Finish: Brushed Nickel.

Overview

Pendant, Serenity, Size: 16-3/4x15", 100W, 120V, 2 Lamps, Medium A, Incandescent, Material: Steel Body, Steel Chain, & Glass Shade, Finish: Brushed Nickel.
Also known as: 785652511967, 51190-962

Specifications

Type: Pendant
Color: Brushed Nickel
Type: Pendant
Color: Brushed Nickel

Customer Reviews

No reviews for this product
(0)