
REDUCING WASHER 2 IN TO 1-1/4 IN STEEL
Item #: 45139
Cat #: 1378
UPC: 050169013786
Documents & Guides
Reducing Washers, Steel, 2 In. to 1-1/4 In. Trade Size
Sign In or Register to view pricing and more.
Overview
Reducing Washers, Steel, 2 In. to 1-1/4 In. Trade Size
Also known as: 050169013786, 1378
Specifications
Diameter: | 1 1/4 in, 2 in |
Material: | Steel |
Standards: | California Proposition 65 |
Diameter: | 1 1/4 in, 2 in |
Standards: | California Proposition 65 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)