Rigid Nipple, 3/4" x 5", Gray, PVC Coated/Steel

Item #: 45133

Cat #: NPL3/4X5-G

UPC: 704508399726

Documents & Guides
Rigid Nipple, 3/4 x 5 Inch, Gray, Steel PVC Coated, For Use With PVC Coated Conduit
Sign In or Register to view pricing and more.

No associated products found.

Overview

Rigid Nipple, 3/4 x 5 Inch, Gray, Steel PVC Coated, For Use With PVC Coated Conduit
Also known as: 704508399726, NPL3/4X5-G

Specifications

Diameter: 3/4 in
Color: Gray
Length: 5 in
Material: PVC Coated Steel
Diameter: 3/4 in
Length: 5 in
Color: Gray
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)