1-1/4" Liquidtight Steel Flex, Non-UL General Purpose, Gray, 200' Reel

Item #: 45126

Cat #: 14104

UPC: 782673141043

Sign In or Register to view pricing and more.
Documents & Guides
1-1/4 Inch Liquidtight Steel Flex, Non-UL General Purpose, Gray, Steel Core, PVC Jacket, 200 Foot Reel

Overview

1-1/4 Inch Liquidtight Steel Flex, Non-UL General Purpose, Gray, Steel Core, PVC Jacket, 200 Foot Reel
A general purpose flexible, oil-resistant, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors.
Also known as: 782673141043, 14104

Specifications

Diameter: 1 1/4 in
Jacket: PVC
Color: Gray
Material: Steel
Length: 200 ft
Standards: California Proposition 65
Package Type: Reel
Type: Non-UL - Type LT
Diameter: 1 1/4 in
Color: Gray
Length: 200 ft
Package Type: Reel
Jacket: PVC
Material: Steel
Standards: California Proposition 65
Type: Non-UL - Type LT

Customer Reviews

No reviews for this product
(0)