This product may not be available in all locations.
![Disconnect Switch, Terminal Lugs, 600MCM, 400A Disconnect Switch, Terminal Lugs, 600MCM, 400A](https://rexel-cdn.com/products/image.jpg?i=CEFFB7E4-2B11-40FD-9130-B612722BB886&f=420)
Disconnect Switch, Terminal Lugs, 600MCM, 400A
Item #: 451254
Cat #: 194R-TL3
UPC: 885630276359
Documents & Guides
Disconnect Switch, Terminal Lugs, 600 MCM, 400 Amp, Fused and Non-Fused, 3 per Package
Sign In or Register to view pricing and more.
No associated products found.
Overview
Disconnect Switch, Terminal Lugs, 600 MCM, 400 Amp, Fused and Non-Fused, 3 per Package
Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-TL3 from Rockwell Automation® is a 194R accessory. It is a terminal lug kit for use with UL fused and non-fused switches: 400 A.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630276359, 194R-TL3
Specifications
Phase: | 3 |
Gauge: | 600 |
Type: | Terminal Lug |
Amps: | 400 |
Mounting: | Device |
Phase: | 3 |
Type: | Terminal Lug |
Mounting: | Device |
Gauge: | 600 |
Amps: | 400 |
Customer Reviews
No reviews for this product
(0)