Fluorescent Lamp, Extended Performance, T8, 48", 28W, 3500K

Item #: 45118

Cat #: FO28/835/XP/SS/ECO3

UPC: 046135221781

Sign In or Register to view pricing and more.
Fluorescent Lamp, Extended Performance, T8, 48 inch, 28 Watt, Base: Medium Bi-Pin (G13), Lumens: 2600, CRI: 85, Color Temperature: 3500K, Octron Series, Standard Case Qty: 30 *Sylvania Part # 22178* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Extended Performance, T8, 48 inch, 28 Watt, Base: Medium Bi-Pin (G13), Lumens: 2600, CRI: 85, Color Temperature: 3500K, Octron Series, Standard Case Qty: 30 *Sylvania Part # 22178* *** Not for Sale in Vermont due to State Regulations ***
The OCTRON® 800 XP® SUPERSAVER® T8 fluorescent offering includes a full complement of lengths and wattages, ensuring there is an Energy saving lamp to satisfy nearly all applications. These lamps operate on standard T8 instant start systems and provide upto 22 percent energy savings over 32 watt lamps. The initial lumen output, lumen maintenance and high color rendering of the OCTRON® 800 XP® SUPERSAVER® ECOLOGIC®3 lamps help ensure that lighting quality is maintained while energy is saved.
Also known as: 046135221781, FO28/835/XP/SS/ECO3

Specifications

Lumens: 2600
Color Rendering Index (CRI): 85
Wattage: 28
Length: 4 ft, 48 in
Material: Glass
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Lumens: 2600
Wattage: 28
Material: Glass
Light Technology: Fluorescent
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)