Lighting Contactor, 30A, 3P, NEMA 3R, 120VAC Coil, Electrically Held

Item #: 451164

Cat #: 8903LH30V02

UPC: 785901022886

Sign In or Register to view pricing and more.
Lighting Contactor, 30 Amp, 3-Pole, NEMA 3R Enclosure, 120 Volt AC Coil, 600 Volt AC Rated, Electrically Held

Overview

Lighting Contactor, 30 Amp, 3-Pole, NEMA 3R Enclosure, 120 Volt AC Coil, 600 Volt AC Rated, Electrically Held
Also known as: 785901022886, 8903LH30V02

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Type: Contactor, Lighting, Electrically Held
Family / Style: 8903
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Volts AC Control: 120
Poles: 3
Family / Style: 8903
Volts AC: 600
Phase: 3
Type: Contactor, Lighting, Electrically Held
Amps: 30
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)