Insulated Electrical Gloves, 14", Class 00, Size 10Y

Item #: 451126

Cat #: IG00-14-10Y

UPC: 696812040534

Sign In or Register to view pricing and more.
Documents & Guides
Insulated Rubber Electrical Gloves, Class 0, Length: 11 Inch, Size: 10, Color: Yellow, Voltage Capacity: 500 VAC, 750 VDC

Overview

Insulated Rubber Electrical Gloves, Class 0, Length: 11 Inch, Size: 10, Color: Yellow, Voltage Capacity: 500 VAC, 750 VDC
Also known as: 696812040534, IG00-14-10Y

Specifications

Type: Arc Flash, Gloves
Size: 10
Material: Rubber
Length: 14 in
Type: Arc Flash, Gloves
Material: Rubber
Size: 10
Length: 14 in

Customer Reviews

No reviews for this product
(0)