This product may not be available in all locations.
5
more
Safety Switch, Double Throw, Heavy Duty, 600A, 240VAC, NEMA 3R
Item #: 451106
Cat #: DT226URK
UPC: 786685235097
Sign In or Register to view pricing and more.
Documents & Guides
600 Amp, 2-pole, Heavy Duty Safety Switch, Non-Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 3R
Overview
600 Amp, 2-pole, Heavy Duty Safety Switch, Non-Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 3R
Also known as: 786685235097, DT226URK
Specifications
Volts DC: | 250 |
Poles: | 2 |
Amps: | 600 |
Mounting: | Surface |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Volts DC: | 250 |
Amps: | 600 |
Volts AC: | 240 |
Poles: | 2 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)