Heat Shrink, Medium-Wall, 8 - 3 AWG, 48", Black

Item #: 451092

Cat #: IMCSN-0800-48-BLACK-20-PCS

UPC: 054007588115

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Medium Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 8 AWG - 3 AWG, Shrink Ratio: 3:1, Cable Diameter Range: 0.22" - 0.70", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

Overview

Heat Shrink, Medium Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 8 AWG - 3 AWG, Shrink Ratio: 3:1, Cable Diameter Range: 0.22" - 0.70", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
3M™ Heat Shrink Medium-Wall Cable Sleeves IMCSN are designed to provide reliable performance for electrical splices, connections, and terminations, as well as mechanical and environmental protection.
Also known as: 054007588115, IMCSN-0800-48-BLACK-20-PCS

Specifications

Volts AC: 1000
Color: Black
Length: 48 in
Allowable Gauge Range: 8 - 4
Volts AC: 1000
Length: 48 in
Color: Black
Allowable Gauge Range: 8 - 4

Customer Reviews

No reviews for this product
(0)