This product may not be available in all locations.
3
more
Transformer, Control, Terminal Connection, 100VA, 120x240-120/240
Item #: 451087
Cat #: 9070T100D55
UPC: 785901431145
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, Terminal Board Connection, 100 VA, 120 x 240 Volt Primary - 120/240 Volt Secondary, Open
Overview
Transformer, Control, Terminal Board Connection, 100 VA, 120 x 240 Volt Primary - 120/240 Volt Secondary, Open
Also known as: 785901431145, 9070T100D55
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 100 |
Primary Voltage: | 120/240 |
Type: | Industrial Control, Transformer |
Volt Amps: | 100 |
Phase: | 1 |
Primary Voltage: | 120/240 |
Customer Reviews
No reviews for this product
(0)