PVC CTD COND NIPPLE 3/4X6IN STL GRY

Item #: 45108

Cat #: NPL3/4X6-G

UPC: 704508399771

Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated Conduit Nipple, 3/4 Inch/21 Metric Pipe Size x 6 Inch/152.4 Millimeters Nipple Length, Nominal .002 Inch (2 mil) Blue Urethane on Interior, Minimum .040 Inch (40 mil) PVC Coating on Exterior, Blue Urethane Coating Over Threads, Hot-Dip Galvanized Rigid Steel, Gray

Overview

PVC Coated Conduit Nipple, 3/4 Inch/21 Metric Pipe Size x 6 Inch/152.4 Millimeters Nipple Length, Nominal .002 Inch (2 mil) Blue Urethane on Interior, Minimum .040 Inch (40 mil) PVC Coating on Exterior, Blue Urethane Coating Over Threads, Hot-Dip Galvanized Rigid Steel, Gray
Also known as: 704508399771, NPL3/4X6-G

Specifications

Diameter: 3/4 in
Length: 6 in
Color: Gray
Material: PVC Coated Steel
Diameter: 3/4 in
Color: Gray
Length: 6 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)