This product has been discontinued.
19.5W PAR38 LED Lamp, 27K
Item #: 451076
Cat #: 19.5PAR38/END/F25-2700-DIM-AF-6/1
UPC: 046677421212
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 19.5W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 84, Color Temperature: 2700K, Beam Angle: 25º, Rated Average Life: 45,000 Hrs.
Overview
Dimmable LED Lamp, 19.5W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 84, Color Temperature: 2700K, Beam Angle: 25º, Rated Average Life: 45,000 Hrs.
Philips EnduraLED PAR38 Dimmable LED Lamps with AirFlux Technology provide optimal thermal efficiency in a sleek, lightweight design.
Also known as: 046677421212, 19.5PAR38/END/F25-2700-DIM-AF-6/1
Specifications
Color Rendering Index (CRI): | 84 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Shape: | PAR38 (Sealed Beam) |
Color Temperature: | 2700 (Warm White) |
Lumens: | 1200 |
Wattage: | 19.500 |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 25° |
Color Rendering Index (CRI): | 84 |
Volts AC: | 120 |
Color Temperature: | 2700 (Warm White) |
Wattage: | 19.500 |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Shape: | PAR38 (Sealed Beam) |
Lumens: | 1200 |
Light Technology: | LED |
Angle: | 25° |
Customer Reviews
No reviews for this product
(0)