DIN Rail, Symmetrical, 35 mm x 7.2 mm x 2 m, Steel, Non-Perforated

Item #: 451072

Cat #: NSYDPR200T

UPC: 785901133414

Sign In or Register to view pricing and more.
DIN Rail, Symmetrical, 35 mm x 7.2 mm x 2 m, Galvanized Steel, Non-Perforated, with Mounting Holes

Overview

DIN Rail, Symmetrical, 35 mm x 7.2 mm x 2 m, Galvanized Steel, Non-Perforated, with Mounting Holes
Also known as: 785901133414, NSYDPR200T

Specifications

Length: 2 m
Width: 35 mm
Material: Steel
Depth: 7.200 mm
Length: 2 m
Material: Steel
Width: 35 mm
Depth: 7.200 mm

Customer Reviews

No reviews for this product
(0)