250 USE-2/RHH/RHW-2 Aluminum 5000'

Item #: 451063

Cat #: USE250STRBLK5000RL

UPC: 98012057848

Sign In or Register to view pricing and more.
Documents & Guides
250 MCM, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V.

Overview

250 MCM, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V.
Service Entrance (SE) cables are electrical cables that bring power from electrical companies to residential buildings and our homes . The National Electric Code (NEC) indicates that service entrance cables are essentially used for services.
Also known as: 98012057848, USE250STRBLK5000RL

Specifications

Gauge: 250
Color: Black
Length: Cut to Length, 5000 ft
Volts AC: 600
Conductors: 1
Jacket: CPE
Gauge: 250
Length: Cut to Length, 5000 ft
Conductors: 1
Color: Black
Volts AC: 600
Jacket: CPE

Customer Reviews

No reviews for this product
(0)