Phillips Screwdriver, #3

Item #: 45106

Cat #: 603-6

UPC: 092644850387

Sign In or Register to view pricing and more.
Screwdriver, Length: 11", Shank Length: 6", Phillips (#3)

Overview

Screwdriver, Length: 11", Shank Length: 6", Phillips (#3)
The Klein Tools 6-Inch Phillips-Tip Screwdriver features a durable black tip that is precision-forged and ground with square edges to fit screw openings securely. Its shaft will not bond or twist in normal use due to integral flanges that provide an extra-strong, torque-proof anchor in the handle. This screwdriver is made of high-quality tempered steel.
Also known as: 092644850387, 603-6

Specifications

Type: Philips, Screwdriver
Length: 11 in
Standards: California Proposition 65
Type: Philips, Screwdriver
Standards: California Proposition 65
Length: 11 in

Customer Reviews

No reviews for this product
(0)