This product has been discontinued.
20A GFCI Commercial Grade Decora Receptacle, 5-20R, Brown
Item #: 451055
Cat #: M7899
UPC: 078477421833
Sign In or Register to view pricing and more.
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Lev-LokDuplex Receptacle, SmartlockPro, GFCI Receptacle, Commercial Grade, No Feed-Thru, Modular Terminals, Steel Strap, Brown
Overview
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Lev-LokDuplex Receptacle, SmartlockPro, GFCI Receptacle, Commercial Grade, No Feed-Thru, Modular Terminals, Steel Strap, Brown
Also known as: 078477421833, M7899
Specifications
Color: | Brown |
Material: | Polycarbonate, Thermoplastic, Nylon |
Phase: | 1 |
Amps: | 20 |
NEMA Configuration: | 5-20R, WD-1, WD-6 |
Family / Style: | Lev-Lok |
Color: | Brown |
Phase: | 1 |
NEMA Configuration: | 5-20R, WD-1, WD-6 |
Material: | Polycarbonate, Thermoplastic, Nylon |
Amps: | 20 |
Family / Style: | Lev-Lok |
Customer Reviews
No reviews for this product
(0)