Operator Interface, Touch Screen, Panel, 3.4", Monochrome

Item #: 451052

Cat #: HMISTO501

UPC: 785901071518

Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, Touch Screen, Panel, 3.4 Inch, Monochrome, 200 x 80 Pixel, 3 Color (White, Pink, Red) Back Light

Overview

Operator Interface, Touch Screen, Panel, 3.4 Inch, Monochrome, 200 x 80 Pixel, 3 Color (White, Pink, Red) Back Light
Also known as: 785901071518, HMISTO501

Specifications

Volts DC: 24
Type: Operator Interface
Color: Monochrome
Size: 3.4 in
Standards: California Proposition 65
Volts DC: 24
Color: Monochrome
Standards: California Proposition 65
Type: Operator Interface
Size: 3.4 in

Customer Reviews

No reviews for this product
(0)