NSI 850-R "8"" RELEASABLE TIE

Item #: 451006

Cat #: 850-R

UPC: 662381091611

Sign In or Register to view pricing and more.
Documents & Guides
NSI 850-R "8"" RELEASABLE TIE

Overview

NSI 850-R "8"" RELEASABLE TIE
Also known as: 662381091611, 850-R

Specifications

Color: Natural
Length: 8 in
Material: Nylon
Color: Natural
Material: Nylon
Length: 8 in

Customer Reviews

No reviews for this product
(0)