Fluorescent Lamp, Extended Performance, T8, 48", 28W, 4100K

Item #: 45100

Cat #: FO28/841/XP/SS/ECO3

UPC: 046135221798

Sign In or Register to view pricing and more.
Documents & Guides
28W, 48" MOL, T8 OCTRON Extended Performance Supersaver fluorescent lamp, 4100K color temperature, rare earth phosphor, 85 CRI, ECOLOGIC, SAFELINE shatter resistent coating to help contain glass and other lamp components should the lamp be broken *Sylvania Part # 21948* *** Not for Sale in Vermont due to State Regulations ***

Overview

28W, 48" MOL, T8 OCTRON Extended Performance Supersaver fluorescent lamp, 4100K color temperature, rare earth phosphor, 85 CRI, ECOLOGIC, SAFELINE shatter resistent coating to help contain glass and other lamp components should the lamp be broken *Sylvania Part # 21948* *** Not for Sale in Vermont due to State Regulations ***
The OCTRON® 800 XP® SUPERSAVER® T8 fluorescent offering includes a full complement of lengths and wattages, ensuring there is an Energy saving lamp to satisfy nearly all applications. These lamps operate on standard T8 instant start systems and provide upto 22 percent energy savings over 32 watt lamps. The initial lumen output, lumen maintenance and high color rendering of the OCTRON® 800 XP® SUPERSAVER® ECOLOGIC®3 lamps help ensure that lighting quality is maintained while energy is saved.
Also known as: 046135221798, FO28/841/XP/SS/ECO3

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Wattage: 28
Length: 4 ft, 48 in
Material: Glass
Lumens: 2670
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Wattage: 28
Material: Glass
Light Technology: Fluorescent
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Lumens: 2670
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)