Sign In or Register to view pricing and more.
Documents & Guides
Appleton U-Line 2-Gang Receptacle With Mounting Box, Amperage Rating: 20 AMP, Voltage Rating: 125 VAC, Material: Malleable Iron, Mounting: Surface Mount With 3/4 IN Dead-End Hub, Finish: Baked Gray Epoxy Clad, Standard: Class I, Groups C and
Overview
Appleton U-Line 2-Gang Receptacle With Mounting Box, Amperage Rating: 20 AMP, Voltage Rating: 125 VAC, Material: Malleable Iron, Mounting: Surface Mount With 3/4 IN Dead-End Hub, Finish: Baked Gray Epoxy Clad, Standard: Class I, Groups C and
Also known as: 781381672214, EFS2752023GFI
Specifications
Material: | Malleable Iron |
Material: | Malleable Iron |
Customer Reviews
No reviews for this product
(0)