This product may not be available in all locations.
3
more
Transformer, Control, Type T, 300VA, 110/115/120 - 110/115/120
Item #: 450920
Cat #: 9070T300D24
UPC: 785901452461
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, Type T, 300 VA, 110/115/120 Volt Primary - 110/115/120 Volt Secondary, Open
Overview
Transformer, Control, Type T, 300 VA, 110/115/120 Volt Primary - 110/115/120 Volt Secondary, Open
Also known as: 785901452461, 9070T300D24
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 300 |
Secondary Voltage: | 120, 115, 110 |
Primary Voltage: | 110/115/120 |
Type: | Industrial Control, Transformer |
Volt Amps: | 300 |
Primary Voltage: | 110/115/120 |
Phase: | 1 |
Secondary Voltage: | 120, 115, 110 |
Customer Reviews
No reviews for this product
(0)