Meter Base, 320A, Lever Bypass, 4 Terminal, UG Service

Item #: 45082

Cat #: U1797-O-K3L-K2L

UPC: 784572301726

Meter Base, 320 Amp, Ringless, Lever Bypass, 4 Terminal, Lever Bypass, UG Service
Sign In or Register to view pricing and more.

Overview

Meter Base, 320 Amp, Ringless, Lever Bypass, 4 Terminal, Lever Bypass, UG Service
Milbank heavy duty meter sockets have a lever-operated bypass to allow for safe removal of the meter while electricity stays connected—with no power interruption. Common applications for heavy duty lever bypass products include commercial buildings such as standalone fast food restaurants and salons. More utilities are requiring for residential applications.
Also known as: 784572301726, U1797-O-K3L-K2L

Specifications

Amps: 320
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 320
Phase: 1
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)