2
more
Fuse, 700 Amp Class T Very-Fast-Acting, Current-Limiting, 300V
Item #: 450719
Cat #: JJN-700
UPC: 051712627245
Sign In or Register to view pricing and more.
Documents & Guides
700 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron
Overview
700 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron
Also known as: 051712627245, JJN-700
Specifications
Amps: | 700 |
Class: | T |
Type: | Current-Limiting |
Interrupt Rating DC: | 100 kA, 200 kA |
Amps: | 700 |
Type: | Current-Limiting |
Class: | T |
Interrupt Rating DC: | 100 kA, 200 kA |
Customer Reviews
No reviews for this product
(0)