Raised Panel Label, White, 0.49" H x 1.06" W

Item #: 4506

Cat #: THTEP-171-593-.5

UPC: 662820644132

Documents & Guides
Foam Backed Raised Panel Label, White, 0.49 Inch H x 1.06 Inch W, Order of 1 = Roll of 500 Labels
Sign In or Register to view pricing and more.

No associated products found.

Overview

Foam Backed Raised Panel Label, White, 0.49 Inch H x 1.06 Inch W, Order of 1 = Roll of 500 Labels
Also known as: 662820644132, THTEP-171-593-.5

Specifications

Type: Permanent, Label
Material: Polyester
Color: White
Length: 1.060 in
Width: 0.490 in
Type: Permanent, Label
Color: White
Width: 0.490 in
Material: Polyester
Length: 1.060 in

Customer Reviews

No reviews for this product
(0)