Thermal magnetic circuit protector, push buttons, 1-1.6 A, spring terminals

Item #: 450579

Cat #: GV2ME063

UPC: 785901212126

Sign In or Register to view pricing and more.
TeSys Deca Manual Starter and Protector, thermal magnetic circuit protector, push buttons, 1...1.6 A, spring terminals

Overview

TeSys Deca Manual Starter and Protector, thermal magnetic circuit protector, push buttons, 1...1.6 A, spring terminals
TeSys GV motor circuit breaker, 3 poles (3P), 1.6A/690V, for 3-phase motor applications 0.37-0.55kW@400V. It provides a thermal-magnetic protection with a thermal setting range 1-1.6A, magnetic tripping at 13xIn, high breaking capacity Icu 100kA@400V. Connection by spring terminals. Start-stop control by push-button guaranteed for 100 000 cycles AC-3. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine, ATEX), Green Premium compliant (RoHS/REACh).
Also known as: 785901212126, GV2ME063

Specifications

IP/NEMA Rating: IP20
Standards: California Proposition 65
IP/NEMA Rating: IP20
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)