Fluorescent Lamp, Coated, T8, 48", 32W, 3500K

Item #: 450570

Cat #: 360016-3

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Fluorescent Lamp, Coated, T8, 32 Watt, 3500K, Medium Bipin, 48 inch, Lumens: 2950, 85 CRI

Overview

Fluorescent Lamp, Coated, T8, 32 Watt, 3500K, Medium Bipin, 48 inch, Lumens: 2950, 85 CRI
Also known as: 360016-3

Specifications

Wattage: 32
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Lumens: 2950
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Wattage: 32
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Type: Shatter-Resistant
Material: Safety Coated Glass
Color Rendering Index (CRI): 85
Lumens: 2950
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)