Fluorescent Lamp, Coated, T8, 24", 17W, 3500K

Item #: 450564

Cat #: 367912-3

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Fluorescent Lamp, Coated, T8, 17 Watt, 3500K, Base: Medium Bipin, 85 CRI, Lumens: 1375, Length: 24 inch

Overview

Fluorescent Lamp, Coated, T8, 17 Watt, 3500K, Base: Medium Bipin, 85 CRI, Lumens: 1375, Length: 24 inch
Also known as: 367912-3

Specifications

Lumens: 1375
Color Rendering Index (CRI): 85
Wattage: 17
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Lumens: 1375
Wattage: 17
Color Temperature: 3500 (Neutral White)
Type: Shatter-Resistant
Material: Safety Coated Glass
Color Rendering Index (CRI): 85
Length: 24 in , 2 ft
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)