Fuse Block, Class J Modular Knifeblade, 1P 400A 600VAC

Item #: 450499

Cat #: JM60400-1CR

UPC: 051712387033

Sign In or Register to view pricing and more.
Documents & Guides
Class J Modular Knifeblade Fuse Block, 1-Pole, 400A, 600V, No Indication

Overview

Class J Modular Knifeblade Fuse Block, 1-Pole, 400A, 600V, No Indication
Also known as: 051712387033, JM60400-1CR

Specifications

Amps: 400
Mounting: Surface
Poles: 1
Material: Thermoplastic
Class: J
Volts AC: 600
Interrupt Rating AC: 10 kA
Amps: 400
Poles: 1
Class: J
Interrupt Rating AC: 10 kA
Mounting: Surface
Material: Thermoplastic
Volts AC: 600

Customer Reviews

No reviews for this product
(0)