EFSE JM60200-1CR 200 amp class J fu

Item #: 450498

Cat #: JM60200-1CR

UPC: 051712387392

Documents & Guides
BUS JM60200-1CR 200 AMP CLASS
Sign In or Register to view pricing and more.

No associated products found.

Overview

BUS JM60200-1CR 200 AMP CLASS
Class J modular fuse blocks enhance safety for any panel or electrical system design and are available for the full class J fuse amp range. All blocks are available as 1-pole versions that snap together at point of use or as factory configured 2 and 3-pole versions. All blocks are equipped with a fuse clip reinforcing spring to minimize temperature rise while maintaining reliable surface contact between the fuse and clip over the block's service life.
Also known as: 051712387392, JM60200-1CR

Specifications

Amps: 200
Mounting: Surface
Poles: 1
Material: Thermoplastic
Class: J
Volts AC: 600
Interrupt Rating AC: 10 kA
Amps: 200
Poles: 1
Class: J
Interrupt Rating AC: 10 kA
Mounting: Surface
Material: Thermoplastic
Volts AC: 600

Customer Reviews

No reviews for this product
(0)