Locking Connector, 15A, 277V, L7-15R, Black/White

Item #: 45049

Cat #: 4779-C

UPC: 078477795804

Sign In or Register to view pricing and more.
Documents & Guides
Locking Connector, 15 Amps, 277 Volts, NEMA L7-15R, Black/White, Industrial Grade, Grounding

Overview

Locking Connector, 15 Amps, 277 Volts, NEMA L7-15R, Black/White, Industrial Grade, Grounding
15 Amp, 277 Volt, NEMA L7-15R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black-White
Also known as: 078477795804, 4779-C

Specifications

Type: Locking Connector
Color: Black
Material: Nylon
Type: Locking Connector
Material: Nylon
Color: Black

Customer Reviews

No reviews for this product
(0)