
Halogen Lamp, PAR30L, 50W, 120V, WFL50
Item #: 450451
Cat #: 50PAR30LN/HAL/IR/WFL50/DL-120V
UPC: 046135165566
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, Double Life, 50 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 850, CRI: 100, Color Temperature: 2825K, Beam Angle: Wide Flood 50 Degree, Standard Case Qty: 10
Overview
Halogen Lamp, Double Life, 50 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 850, CRI: 100, Color Temperature: 2825K, Beam Angle: Wide Flood 50 Degree, Standard Case Qty: 10
Also known as: 046135165566, 50PAR30LN/HAL/IR/WFL50/DL-120V
Specifications
Lumens: | 850 |
Base: | Medium Screw (E26) |
Shape: | PAR30L (Sealed Beam Long) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Color Temperature: | 2800 (Warm White) |
Wattage: | 50 |
Light Technology: | Halogen |
Angle: | 50° |
Lumens: | 850 |
Shape: | PAR30L (Sealed Beam Long) |
Color Rendering Index (CRI): | 100 |
Wattage: | 50 |
Angle: | 50° |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Temperature: | 2800 (Warm White) |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)