TFMR 1PH 10KVA 120-480-120/240

Item #: 450431

Cat #: T169438

UPC: 047503694381

Documents & Guides
POWER CONDITIONING, TRANSFORMER 1 PHASE 10KVA 120-480-120/240
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

POWER CONDITIONING, TRANSFORMER 1 PHASE 10KVA 120-480-120/240
Also known as: 047503694381, T169438

Specifications

IP/NEMA Rating: NEMA 1
Phase: 1
Mounting: Floor
Volt Amps: 10kVA
Standards: California Proposition 65
Secondary Voltage: 120, 240, 208
Primary Voltage: 132x166, 228x192, 264x384, 528, 95
IP/NEMA Rating: NEMA 1
Mounting: Floor
Standards: California Proposition 65
Primary Voltage: 132x166, 228x192, 264x384, 528, 95
Phase: 1
Volt Amps: 10kVA
Secondary Voltage: 120, 240, 208

Customer Reviews

No reviews for this product
(0)