Well Light, Landscape, Flat Top, 20W, 12V, Matte Bronze

Item #: 450424

Cat #: 16701MZ

UPC: 640665167092

Documents & Guides
Well Light, Landscape, Flat Top, 20 Watt, 12 Volt, Matte Bronze Finish, Width: 3.75 Inch, 20 Watt MR-16 Lamp
Sign In or Register to view pricing and more.

No associated products found.

Overview

Well Light, Landscape, Flat Top, 20 Watt, 12 Volt, Matte Bronze Finish, Width: 3.75 Inch, 20 Watt MR-16 Lamp
Also known as: 640665167092, 16701MZ

Specifications

Volts AC: 12
Wattage: 20
Standards: California Proposition 65
Height: 3.75 in
Light Technology: Halogen
Color: Matte Bronze
Material: Cast Brass
Diameter: 3.750 in
Volts AC: 12
Standards: California Proposition 65
Light Technology: Halogen
Material: Cast Brass
Wattage: 20
Height: 3.75 in
Color: Matte Bronze
Diameter: 3.750 in

Customer Reviews

No reviews for this product
(0)