This product has been discontinued.
24V LED Tape Lighting, 5', 3000K
Item #: 450402
Cat #: 98613SW-15
UPC: 785652158698
Sign In or Register to view pricing and more.
Documents & Guides
24V LED Tape Lighting, 5', 3000K24V LED Tape Lighting, 5 Foot Section, 3000K, Color: White
Overview
24V LED Tape Lighting, 5', 3000K24V LED Tape Lighting, 5 Foot Section, 3000K, Color: White
Also known as: 785652158698, 98613SW-15
Specifications
Color Temperature: | 3000 (Warm White) |
Length: | 5 ft |
Volts AC: | 24 |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 24 |
Length: | 5 ft |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)