This product may not be available in all locations.
2
more
Meter Pak, Main Breaker Unit, 400A, 208Y/120, 120/240VAC, 3P, 65kAIC
Item #: 45040
Cat #: EZM3400CB
UPC: 785901304951
Sign In or Register to view pricing and more.
Documents & Guides
Meter Pak, Main Breaker Enclosure, 400 Amp, 120/240 Volt AC, 208Y/120 Volt AC, 3-Phase, OH/UG Service, Aluminum Bus
Overview
Meter Pak, Main Breaker Enclosure, 400 Amp, 120/240 Volt AC, 208Y/120 Volt AC, 3-Phase, OH/UG Service, Aluminum Bus
Also known as: 785901304951, EZM3400CB
Specifications
Phase: | 3 |
Amps: | 400 |
Mounting: | Surface |
Volts AC: | 120/240, 120/208Y |
Poles: | 4 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Phase: | 3 |
Mounting: | Surface |
Poles: | 4 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 400 |
Volts AC: | 120/240, 120/208Y |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)