Connection Cable, EtherNet, 4 Conductor, M12 Male, RJ45 Male

Item #: 450371

Cat #: 1585D-M4UBJM-5

UPC: 885630037820

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, EtherNet, 4 Conductor, M12 Male, RJ45 Straight Male, 5 meters, Teal, Halogen Free, PUR-Foil Braided Shielding

Overview

Connection Cable, EtherNet, 4 Conductor, M12 Male, RJ45 Straight Male, 5 meters, Teal, Halogen Free, PUR-Foil Braided Shielding
On-Machine™ M12 cables have an IP67 overmolded connector with a twisted pair cable. This cable is durable for on-machine components and high flex applications and provides better performance in applications with noise and vibration. Red cable jackets let you easily identify safety applications.
Also known as: 885630037820, 1585D-M4UBJM-5

Specifications

Type: Connection Cable
Length: 5 m
Color: Teal
Conductors: 2 Pair
Jacket: PUR, Polyurethane
Type: Connection Cable
Color: Teal
Jacket: PUR, Polyurethane
Length: 5 m
Conductors: 2 Pair

Customer Reviews

No reviews for this product
(0)