Swivel Tilt, 90° Elbow, 45 x 60 mm, Aluminum/Gray

Item #: 45032

Cat #: CCS2ESTLG

UPC: 783510418991

Sign In or Register to view pricing and more.
Documents & Guides
Swivel Tilt, 90° Elbow, 45 x 60 mm, Aluminum/Gray, Material/Finish: Alum/Light Gray

Overview

Swivel Tilt, 90° Elbow, 45 x 60 mm, Aluminum/Gray, Material/Finish: Alum/Light Gray
Also known as: 783510418991, CCS2ESTLG

Specifications

Color: Gray
Height: 1.770 in
Width: 2.360 in
Material: Aluminum
Color: Gray
Width: 2.360 in
Height: 1.770 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)