FPLR/CL3R/CMR 18-2C

Item #: 450264

Cat #: 2F-112-91

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SPX 2F-112-91 FPLR/CL3R/CMR 18-2C

Overview

SPX 2F-112-91 FPLR/CL3R/CMR 18-2C
Also known as: 2F-112-91

Specifications

Color: Red
Gauge: 18
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Riser
Shielding: Unshielded
Stranding: Solid
Color: Red
Volts AC: 300
Length: 1000 ft
Jacket: Riser
Stranding: Solid
Gauge: 18
Conductors: 2
Material: Copper
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)