
Fluorescent Undercabinet Light, T8, 24", 17W, 120V, White
Item #: 450235
Cat #: UC24T8117
UPC: 080083594849
Documents & Guides
24", 1 Lamp T8, 17 Watt, 120V, Electronic Ballast, Lamp Included
Sign In or Register to view pricing and more.
Overview
24", 1 Lamp T8, 17 Watt, 120V, Electronic Ballast, Lamp Included
The Metalux Electronic Undercabinet Series provides an efficient task lighting solution for any decor. Available in either the Ultra Slim profile with T5 lamp technology or Slim profile with T8 lamps. The electronic undercabinet series is not only high quality but an excellent value with post-painted housings, 100% acrylic non-yellowing lenses, and color corrected lamps. Available in various lengths, the undercabinet fixture conforms to various applications such as kitchens, offices, study areas, displays, computer stations and any other application where an inconspicuous light source is required.
Also known as: 080083594849, UC24T8117
Specifications
Volts AC: | 120 |
Wattage: | 17 |
Length: | 24 in , 2 ft |
Light Technology: | Fluorescent |
Volts AC: | 120 |
Length: | 24 in , 2 ft |
Wattage: | 17 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)