This product may not be available in all locations.
![Power Supply, Compact, 54W, 12 - 15VDC Output, 240VAC, 375VDC Input Power Supply, Compact, 54W, 12 - 15VDC Output, 240VAC, 375VDC Input](https://rexel-cdn.com/products/image.jpg?i=80AF24DE-C0A6-402E-A26E-F9CEBEC7A6DE&f=420)
Power Supply, Compact, 54W, 12 - 15VDC Output, 240VAC, 375VDC Input
Item #: 450209
Cat #: 1606-XLP60BQ
UPC: 885630159614
Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, Compact, 54 Watt, 12 - 15 Volt DC Output, 100 - 240 Volt AC, 85 - 375 Volt DC Input, 4.5 Amp
Overview
Power Supply, Compact, 54 Watt, 12 - 15 Volt DC Output, 100 - 240 Volt AC, 85 - 375 Volt DC Input, 4.5 Amp
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLP line is ideal for cost-effective space savings. Catalog item 1606-XLP60BQ from Rockwell Automation® is a 54 W, 100-240 V AC or 110-300 V DC input, 12-15 V DC output, 4.5 A output power supply. And it has parallel operation.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630159614, 1606-XLP60BQ
Specifications
Wattage: | 54 |
Type: | Power Supply |
Phase: | 1 |
Volts DC Range: | 85 - 375 |
Volts DC: | 12/15 |
Wattage: | 54 |
Phase: | 1 |
Volts DC: | 12/15 |
Type: | Power Supply |
Volts DC Range: | 85 - 375 |
Customer Reviews
No reviews for this product
(0)