Disconnect Switch, Selector Handle Shaft, 6 x 180 mm

Item #: 450190

Cat #: OXS6X180

UPC: 804325414319

Selector Handle Shaft. Size: 6 x 180 mm (7.08"). For use with Selector Handles.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Selector Handle Shaft. Size: 6 x 180 mm (7.08"). For use with Selector Handles.
OXS6X180 SHAFT for selector handle
Also known as: 804325414319, OXS6X180

Specifications

Diameter: 6 mm
Type: Accessories, Shaft
Length: 7.080 in
Diameter: 6 mm
Length: 7.080 in
Type: Accessories, Shaft

Customer Reviews

No reviews for this product
(0)