This product may not be available in all locations.
2
more

Meter Pak, 2 Socket, 200A, 4 Jaw, 400A Bus, Ringed, 240VAC
Item #: 45019
Cat #: MP42200
UPC: 785901410409
Documents & Guides
Meter Pak, 2 Socket, 200 Amp, 4 Jaw, 400 Amp Bus, Ringed, 240 Volt AC, No Bypass, NEMA 3R, 1-Phase
Sign In or Register to view pricing and more.
No associated products found.
Overview
Meter Pak, 2 Socket, 200 Amp, 4 Jaw, 400 Amp Bus, Ringed, 240 Volt AC, No Bypass, NEMA 3R, 1-Phase
Also known as: 785901410409, MP42200
Specifications
Amps: | 200, 400 |
Mounting: | Surface |
Phase: | 1 |
Sockets: | 2 |
Jaws: | 4 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200, 400 |
Phase: | 1 |
Jaws: | 4 |
Standards: | California Proposition 65 |
Mounting: | Surface |
Sockets: | 2 |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)