Contactor, Miniature, 12A, 3P, 24VAC Coil, 1NC Auxiliary Contact

Item #: 450045

Cat #: 100-K12KJ01

UPC: 662074492558

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Miniature, 12 Amp, 3-Pole, 24 Volt AC Coil, 1 Normally Closed Auxiliary Contact

Overview

Contactor, Miniature, 12 Amp, 3-Pole, 24 Volt AC Coil, 1 Normally Closed Auxiliary Contact
Also known as: 662074492558, 100-K12KJ01

Specifications

Poles: 3
Volts AC Control: 24
Amps: 12
Type: Miniature Contactor
Family / Style: 100-K
Poles: 3
Amps: 12
Family / Style: 100-K
Volts AC Control: 24
Type: Miniature Contactor

Customer Reviews

No reviews for this product
(0)