30/50 Amp Angle Plug, 125/250V, 14-30P/14-50P, Grounding

Item #: 45004

Cat #: 275-T

UPC: 078477771402

Sign In or Register to view pricing and more.
Documents & Guides
30/50 Amp, 125/250 Volt, NEMA 14-30P/14-50P, 3P, 4W, Plug, Straight Blade, Commercial Grade, Angle, Grounding - Black.

Overview

30/50 Amp, 125/250 Volt, NEMA 14-30P/14-50P, 3P, 4W, Plug, Straight Blade, Commercial Grade, Angle, Grounding - Black.
Leviton® offers a large selection of 15, 20, 30 and 50 A commercial grade straight blade plugs and connectors, available in a wide variety of features. These rugged performers are moisture, chemical and abuse resistant and they are ideal for indoor and outdoor use. Our EPTR rubber backed plugs and connectors stand up to rough use, protecting against dirt and moisture. The deep slotted, backed out terminal screws draw back wire clamps securely over stripped leads for maximum conductivity.
Also known as: 078477771402, 275-T, rv plug

Specifications

Type: Grounding, Commercial Grade, Angle, Plug
Volts AC: 120, 240
Color: Black
Amps: 30, 50
NEMA Configuration: 14-30P, 14-50P
Type: Grounding, Commercial Grade, Angle, Plug
Color: Black
NEMA Configuration: 14-30P, 14-50P
Volts AC: 120, 240
Amps: 30, 50

Customer Reviews

No reviews for this product
(0)