Lamp Module, Integrated LED, 24-120V AC/DC, Red, Latch Mount

Item #: 450010

Cat #: 800F-NUR

UPC: 885630179353

Documents & Guides
Lamp Module, Integrated, Red LED, 24 - 120 Volt AC/DC, Latch Mount, 10 per Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Lamp Module, Integrated, Red LED, 24 - 120 Volt AC/DC, Latch Mount, 10 per Package
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-NUR from Rockwell Automation® is an 800F push-button power module. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630179353, 800F-NUR

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Color: Red
Size: 22.5 mm
Type: LED, Lamp Module
Family / Style: 800F
Material: Plastic
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Size: 22.5 mm
Family / Style: 800F
Color: Red
Type: LED, Lamp Module
Material: Plastic

Customer Reviews

No reviews for this product
(0)