25 Watt T8 High Lumen Fluorescent Bulb

Item #: 449995

Cat #: F25T8/ADV841-ALTO-30PK

UPC: 046677281427

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, High Lumen, Advantage Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2380, CRI: 85, Color Temp: 4100K. Length: 36 in. *Philips Part # 281428, Old # 20495-8* ### NOTE ## NO LONGER MADE ### SEE SUB ### PLATT# 742951

Overview

Fluorescent, High Lumen, Advantage Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2380, CRI: 85, Color Temp: 4100K. Length: 36 in. *Philips Part # 281428, Old # 20495-8* ### NOTE ## NO LONGER MADE ### SEE SUB ### PLATT# 742951
Philips 32 watt Advantage T8 lamps are an energy-efficient solution and offer high lumen output.
Also known as: 046677281427, F25T8/ADV841-ALTO-30PK

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 32, 25
Color Rendering Index (CRI): 85
Length: 3 ft, 36 in
Lumens: 2380
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Lumens: 2380
Base: Medium Bi-Pin (G13)
Wattage: 32, 25
Length: 3 ft, 36 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)